Zoro Homepage

Fan and Blower Motor, 1/2 hp

  • Mfr # HD44AR334

  • Zoro # G0340562


product price: $1,060.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Voltage
120/240V
For Use With Mfr. Model Number
48XP-030060310
Fits Brand
Carrier
OEM Replacement Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD44AR334
Zoro #
G0340562
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/2 hp
Voltage
120/240V
For Use With Mfr. Model Number
48XP-030060310
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
48XP-030060310

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1/2 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 7.7/4.3A, 39 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.