Zoro Homepage

Fan and Blower Motor, 1/3 hp

  • Mfr # HC41SE245

  • Zoro # G0339810


product price: $498.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
50QQ-030-540
Fits Brand
Carrier
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC41SE245
Zoro #
G0339810
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
HP
1/3 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
50QQ-030-540
Fits Brand
Carrier
No. of Speeds
2
Compatible Manufacturer Model Number
50QQ-030-540
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 850 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 3.50 A, 39 Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.