Zoro Homepage

Fan and Blower Motor, 2.9 hp

  • Mfr # HD58FR233

  • Zoro # G0340903


product price: $2,172.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Voltage
208-230/460V
Phase
Three
For Use With Mfr. Model Number
48HCFD14A2A6-0A0A0
Fits Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD58FR233
Zoro #
G0340903
UPC #
822529525051
Country of Origin
Mexico

Details

Item
Motor
Motor Design
3-Phase
Voltage
208-230/460V
Phase
Three
For Use With Mfr. Model Number
48HCFD14A2A6-0A0A0
Fits Brand
Carrier
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
48HCFD14A2A6-0A0A0
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 2 9/10 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 8.4-8.3/4.2 A, 56HY Frame, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.