Fan and Blower Motor, 3 hp
Mfr # HD60FK651
Zoro # G0116131
product price: $1,798.32
/ea
Free Shipping & Returns
Key Features
Fits Brand
Carrier
Voltage
230/460V AC
Includes
Shaft Key
Phase
3
Features
Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD60FK651
Zoro #
G0116131
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Carrier
Item
Motor, 230/460V, 3-Phase, 1725 rpm, 3 HP
Voltage
230/460V AC
Includes
Shaft Key
Phase
3
Features
Length
Nameplate RPM
1725
Voltage Compatibility
230V AC, 460V AC
HP
3 hp
RPM Range
1,701-1,800
Motor Design
3-Phase
Motor Shaft Design
Keyed
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,725 RPM, Voltage 208-230/460V AC, Full Load Amps 10.20/4.80, 56HZ Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.