Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 3/4 hp

  • Mfr # HC45TE114

  • Zoro # G0340179


product price: $667.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Voltage
115V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
311AAV060155ACJA
No. of Speeds
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC45TE114
Zoro #
G0340179
UPC #
696333247108
Country of Origin
Mexico

Details

Item
Motor
HP
3/4 hp
Voltage
115V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
311AAV060155ACJA
No. of Speeds
4
Motor Shaft Rotation
CCW
Compatible Manufacturer Model Number
311AAV060155ACJA
OEM Replacement Brand
Carrier

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 11.10 A, 39 Frame, OEM Replacement Brand Carrier, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.