Zoro Homepage

Fan and Blower Motor, 3/4 hp

  • Mfr # HD46AE123

  • Zoro # G110017667


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
120/240V AC
HP
3/4 hp
Voltage Compatibility
120V AC, 240V AC
Motor Design
1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD46AE123
Zoro #
G110017667
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Motor
Voltage
120/240V AC
HP
3/4 hp
Voltage Compatibility
120V AC, 240V AC
Motor Design
1-Phase
Phase
Single
Features
Length

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 3/4 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 9.6/6.0 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.