Zoro Homepage

Fan and Blower Motor, 3/4 hp

  • Mfr # HD46AR265

  • Zoro # G0340702


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Motor Design
1-Phase
HP
3/4 hp
Voltage
120/240V
Phase
Single
For Use With Mfr. Model Number
FC4DNF060000AAAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD46AR265
Zoro #
G0340702
UPC #
822529625294
Country of Origin
Mexico

Details

Item
Motor
Motor Design
1-Phase
HP
3/4 hp
Voltage
120/240V
Phase
Single
For Use With Mfr. Model Number
FC4DNF060000AAAA
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
FC4DNF060000AAAA

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 3/4 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 9.6/6.8 A, 39 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.