Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Blade 3, 22" dia., 1/2", CW

  • Mfr # LA01RA028

  • Zoro # G0342452


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
38AQR012-600
Rotation
CW
Propeller Dia. (In.)
22 in
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA01RA028
Zoro #
G0342452
UPC #
662441474606
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
22 in
Bore Dia. (In.)
1/2 in

Details

Item
Condenser Fan Blade
Fits Brand
Carrier
For Use With Mfr. Model Number
38AQR012-600
Rotation
CW
Number of Blades
3

Description

Condenser Fan Blade, Propeller Dia. (In.) 22 in, Bore Dia. (In.) 1/2 in, CW Rotation, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.