Zoro Homepage

Fan Blade 3, 30" dia., 20.5 deg., 1/2", CCW

  • Mfr # LA01EW034

  • Zoro # G0342507


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
48AKD060-500
Rotation
CCW
Propeller Dia. (In.)
30 in
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA01EW034
Zoro #
G0342507
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
1/2 in

Details

Item
Condenser Fan Blade
Fits Brand
Carrier
For Use With Mfr. Model Number
48AKD060-500
Rotation
CCW
Number of Blades
3
Pitch (Deg.)
20.5 Degrees

Description

Condenser Fan Blade, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 1/2 in, Pitch (Deg.) 20.5 Degrees , CCW Rotation, Number of Blades 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.