Zoro Homepage

Fan Blade, 32", 11 with Spacer

  • Mfr # 30GX660017

  • Zoro # G0358738


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
30GXN114-660
Propeller Dia. (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30GX660017
Zoro #
G0358738
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
32 in

Details

Item
Condenser Fan Blade
Fits Brand
Carrier
For Use With Mfr. Model Number
30GXN114-660

Description

Condenser Fan Blade, Propeller Dia. (In.) 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.