Zoro Homepage

Fan Blade 5, 13" dia., 38 deg., 1/2", CW

  • Mfr # LA680547

  • Zoro # G0342802


product price: $98.45
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
38EN-018-310
Fits Brand
Carrier
Rotation
CW
Number of Blades
5
Propeller Dia. (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA680547
Zoro #
G0342802
UPC #
696333233514
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
13 in
Bore Dia. (In.)
1/2 in

Details

Item
Condenser Fan Blade
For Use With Mfr. Model Number
38EN-018-310
Fits Brand
Carrier
Rotation
CW
Number of Blades
5
Pitch (Deg.)
38 Degrees

Description

Condenser Fan Blade, Propeller Dia. (In.) 13 in, Bore Dia. (In.) 1/2 in, Pitch (Deg.) 38 Degrees , CW Rotation, Number of Blades 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.