Zoro Homepage

Furnace Control Board, 5 1/2" H, 3 1/2" W

  • Mfr # S17S0001N05

  • Zoro # G412932613


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208V AC, 230V AC
Overall Depth
1 1/2 in
Overall Width
3 1/2 in
Overall Height
5 1/2 in
Product Type
Furnace Control Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S17S0001N05
Zoro #
G412932613
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Width
3 1/2 in
Overall Height
5 1/2 in

Details

Item
Furnace Control Board
Input Voltage
208V AC, 230V AC
Product Type
Furnace Control Board
OEM Replacement Part Number
17B0001N04C, S17B0001N03
Board Type
Integrated
Items Controlled
Heat Pumps
Compatible with Series
CXM2
Replacement Type
OEM

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Not Applicable, Compatible with Series CXM2, OEM Replacement Part Number 17B0001N04C, S17B0001N03, Control Voltage Not Applicable, Input Voltage 208V AC, 230V AC, Items Controlled Heat Pumps, Product Type Furnace Control Board, Overall Height 5 1/2 in, Overall Width 3 1/2 in, Overall Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.