Gas Valve, 1/2", Natural, 24V, 3.5" WC
Mfr # EF32CW210
Zoro # G0338663
product price: $177.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
310AAV024045ABJA
Fits Brand
Carrier
Voltage
24V AC
Product Type
Gas Valve
For Media
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF32CW210
Zoro #
G0338663
UPC #
-
Country of Origin
Mexico
Dimensions
Port Connection Size
1/2 in
Details
Item
Gas Valve
For Use With Mfr. Model Number
310AAV024045ABJA
Fits Brand
Carrier
Voltage
24V AC
Product Type
Gas Valve
For Media
Natural Gas
Description
Gas Valve, For Media Natural Gas, Port Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.