Gas Valve, 3/4", 24V, 3.5" WC, Natural
Mfr # EF34CW181
Zoro # G0338821
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Carrier
Voltage
24V AC
Port Connection Size
3/4 in
For Media
Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF34CW181
Zoro #
G0338821
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
3/4 in
Details
Item
Gas Valve
Fits Brand
Carrier
Voltage
24V AC
For Media
Natural Gas
Description
Gas Valve, For Media Natural Gas, Port Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.