Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 3/4" x 3/4", Natural, 250000 Btu

  • Mfr # EF33CW245

  • Zoro # G0338709


original price: $831.99
7% off
new price: $771.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
48DJE012-520
Fits Brand
Carrier
Heating Capacity - Maximum
250,000 BtuH
For Media
Natural Gas
Port Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF33CW245
Zoro #
G0338709
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in

Details

Item
Gas Valve
For Use With Mfr. Model Number
48DJE012-520
Fits Brand
Carrier
Heating Capacity - Maximum
250,000 BtuH
For Media
Natural Gas

Description

Gas Valve, For Media Natural Gas, Heating Capacity - Maximum 250,000 BtuH, Port Connection Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.