Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inducer Fan Blade, 3.125" W

  • Mfr # LA660003

  • Zoro # G715798510


product price: $16.49
/ea

Key Features

Includes
Clip
Overall Depth
1 in
Compatible with Series
Universal
Product Type
Inducer Fan Blade
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA660003
Zoro #
G715798510
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
3 1/8 in

Details

Includes
Clip
Item
Inducer Fan Blade
Compatible with Series
Universal
Product Type
Inducer Fan Blade
Compatible with Brand
Carrier

Description

Inducer Fan Blade, Compatible with Brand Carrier, Compatible with Series Universal, Compatible Grainger Part Number 50PK45, Overall Depth 1 in, Overall Height Not Applicable, Overall Width 3 1/8 in, Nameplate Voltage Not Applicable, Product Type Inducer Fan Blade, Includes Clip, For Fuel Type Not Applicable, Maximum Vent Pipe Diameter Not Applicable, Minimum Vent Pipe Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.