Inducer Motor, 1/16 hp
Mfr # HC30CK463
Zoro # G0338882
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1/16 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC30CK463
Zoro #
G0338882
UPC #
-
Country of Origin
Mexico
Details
Item
Inducer Motor
Motor Design
1-Phase
HP
1/16 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
582AEW048090AA
Compatible Manufacturer Model Number
582AEW048090AA
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 hp HP, Nameplate RPM 3,450/2,850 RPM, Voltage 460V AC, Full Load Amps Not Applicable, OEM Replacement Brand Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.