Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inducer Motor, 1/16 hp

  • Mfr # HC30CL460

  • Zoro # G0116271


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
460V AC
Includes
Sensor
Features
Length
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC30CL460
Zoro #
G0116271
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Inducer Motor, 460V, 1/16 HP
Voltage
460V AC
Includes
Sensor
Features
Length
Phase
3
HP
1/16 hp

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 hp HP, Nameplate RPM 3,450 RPM, Voltage 460V AC, Full Load Amps .25 A, 3.3 Frame, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.