Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
326628-762
Zoro #
G0116350
UPC #
-
Country of Origin
United States
Details
Voltage
115VAC
Features
Length: 10.4"; Width: 10.2"; Height: 7.8"
Fits Brand
Carrier
Item
Inducer Motor Assembly
Phase
1
Includes
Wires and Hardware
Description
Inducer Motor Assembly, Fits Brand Carrier, Includes Wires and Hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.