Zoro Homepage

Limit Switch, 200 deg. F, M/R

  • Mfr # HH18HA199

  • Zoro # G0341028


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
For Use With Mfr. Model Number
50DJ-005-500
Application
Limit Control
Product Type
Temperature Control
Switch Opening Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH18HA199
Zoro #
G0341028
UPC #
696333155199
Country of Origin
United States

Details

Item
Thermostat
Fits Brand
Carrier
For Use With Mfr. Model Number
50DJ-005-500
Application
Limit Control
Product Type
Temperature Control
Switch Opening Temperature
200 Degrees F
Weight
1.1 lb
Compatible Manufacturer Part Number
50DJ-005-500

Description

Thermostat, Application Limit Control, Switch Opening Temperature 200 Degrees F, Product Type Temperature Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.