Mini-SplitCondenser, 13200BtuH, 500sqft
Mfr # 38MARBQ12AA1
Zoro # G514739219
original price: $3,135.99
9% off
new price: $2,822.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
EER
13
Compressor Type
Rotary
Refrigerant Type
R-410A
Heating Method
Heat Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38MARBQ12AA1
Zoro #
G514739219
UPC #
-
Country of Origin
United States
Dimensions
Liquid Line Size
1/4 in
Suction Line Size
1/2 in
Details
Item
Mini-Split Condenser
Voltage
115V AC
EER
13
Compressor Type
Rotary
Refrigerant Type
R-410A
Heating Method
Heat Pump
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
23.0
Coverage Area - Minimum
100 sq ft
Heating Capacity - Heat Pump
12,200 BtuH
Compressor Technology
Variable Output (Inverter)
Cooling Capacity
3,500 BtuH
Operation Mode - HVAC
Cooling/Heating
Heat Pump Heating Capacity - Minimum
5,000 BtuH
Power Source
Hardwired
Coverage Area - Maximum
500 sq ft
Cooling Capacity - Maximum
13,200 BtuH
SEER
23
Seacoast Corrosion Protection
Fins
Number Of Indoor Units Supported
1
Description
Mini-Split Condenser, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 3,500 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,200 BtuH, 23 SEER, 13 EER, 115V AC, Seacoast Corrosion Protection Fins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.