Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitCondenser, 17000BtuH, 650sqft

  • Mfr # 38MARBQ18AA3

  • Zoro # G214739243


product price: $3,467.99
/ea
Free Shipping & Returns

Key Features

Voltage
208/230V AC
Coverage Area - Maximum
650 sq ft
Power Source
Hardwired
Cooling Capacity - Maximum
17,000 BtuH
SEER
21.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38MARBQ18AA3
Zoro #
G214739243
UPC #
-
Country of Origin
United States

Dimensions

Suction Line Size
1/2 in
Liquid Line Size
1/4 in

Details

Item
Mini-Split Condenser
Voltage
208/230V AC
Coverage Area - Maximum
650 sq ft
Power Source
Hardwired
Cooling Capacity - Maximum
17,000 BtuH
SEER
21.5
Compressor Technology
Variable Output (Inverter)
Coverage Area - Minimum
125 sq ft
Heat Pump Heating Capacity - Minimum
8,700 BtuH
Seacoast Corrosion Protection
Fins
Refrigerant Type
R-410A
EER
12.5
Cooling Capacity
5,600 BtuH
Compressor Type
Rotary
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
21.5
Heating Method
Heat Pump
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Heat Pump
21,000 BtuH
Number Of Indoor Units Supported
1

Description

Mini-Split Condenser, Not Applicable, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 5,600 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 21,000 BtuH, 21.5 SEER, 12.5 EER, 208/230V AC, Seacoast Corrosion Protection Fins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.