Zoro Homepage
This item is Discontinued.
Carrier Motor, 1 HP, 208-230V, 1040 rpm, CCW HC52AE208

Motor, 1 HP, 208-230V, 1040 rpm, CCW (Discontinued)

  • Mfr # HC52AE208
  • Zoro # G0340063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC52AE208
Zoro #
G0340063
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1 HP, 208-230V, 1040 rpm, CCW
For Use With Mfr. Model Number
48TFE006-300
Fits Brand
Carrier
OEM Replacement Brand
Carrier

Description

Motor, 1 HP, 208-230V, 1040 rpm, CCW, OEM Replacement Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.