This item is Discontinued.

Carrier Motor, 1 HP, 460V, 1000 rpm, 3 SPD, CCW HC52AL461

This item is Discontinued.

Carrier

Motor, 1 HP, 460V, 1000 rpm, 3 SPD, CCW (Discontinued)

Mfr # HC52AL461
Zoro # G0340258
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC52AL461
Zoro #
G0340258
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1 HP, 460V, 1000 rpm, 3 SPD, CCW
Fits Brand
Carrier
For Use With Mfr. Model Number
48HDT006-610
OEM Replacement Brand
Carrier

Description

Motor, 1 HP, 460V, 1000 rpm, 3 SPD, CCW, OEM Replacement Brand Carrier

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.