Motor, 1/2 HP, 0/1400 rpm, 120/240V, 1 Phase
Mfr # HD44AR136
Zoro # G109327913
product price: $892.41
/ea
Free Shipping & Returns
Key Features
Fits Brand
Carrier
Voltage
120/240VAC
Phase
1
Features
Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD44AR136
Zoro #
G109327913
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Carrier
Item
Motor, 1/2 HP,0/1400 rpm,120/240V,1 Phase
Voltage
120/240VAC
Phase
1
Features
Length
Description
OEM Replacement Motor, 1/2 hp HP, Nameplate RPM 1,400 RPM, Voltage 120/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.