Motor, 1/2 hp
Mfr # 14B0004N04
Zoro # G0358430
product price:Â $420.99
/ea
Free Shipping & Returns
Key Features
Motor Design
1-Phase
HP
1/2 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14B0004N04
Zoro #
G0358430
UPC #
-
Country of Origin
Mexico
Details
Item
Motor
Motor Design
1-Phase
HP
1/2 hp
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
No. of Speeds
3
OEM Replacement Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,040 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 1.2 A, 48Y Frame, OEM Replacement Brand Carrier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.