Zoro Homepage

Motor, 1/2 HP, 460V, 3-Phase, 1015 rpm, CCW

  • Mfr # HC43SE463

  • Zoro # G0339908


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
OEM Replacement Brand
Carrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43SE463
Zoro #
G0339908
UPC #
696333156318
Country of Origin
Mexico

Details

Item
Motor, PSC, 460V, 1Phase, 3 Speed, 1015 rpm, CCW
Fits Brand
Carrier
OEM Replacement Brand
Carrier

Description

Motor, PSC, 460V, 1Phase, 3 Speed, 1015 rpm, CCW, OEM Replacement Brand Carrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.