This item is Discontinued.

Carrier Motor, 1/2 hp HC44GQ461

Motor, 1/2 hp (Discontinued)

  • Mfr # HC44GQ461
  • Zoro # G2494829
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC44GQ461
Zoro #
G2494829
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
1/2 in
Frame Size
48
Shaft Length
2 3/4 in

Details

Fits Brand
Carrier
Item
Motor, 1/2 HP, 460V, 1 Phase, 1050/875 rpm
Voltage
460V AC
Features
Length
Phase
3
HP
1/2 hp
Motor Design
Permanent Split Capacitor
Voltage Compatibility
460V AC
Nameplate RPM
1,050/875
RPM Range
1,001-1,100
Full Load Current @ 60 Hz
0.71/0.86
Capacitor Required
Capacitor Not Included
Product Type
Condenser Fan Motor
Compatible Brand
Carrier

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,050/875 RPM, Voltage 460V AC, Full Load Amps 0.71/0.86, 48 Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.