This item is Discontinued.

Carrier Motor, 1/4 HP, 1100/900 rpm, 460V HC39GE468

Motor, 1/4 HP, 1100/900 rpm, 460V (Discontinued)

  • Mfr # HC39GE468
  • Zoro # G5562177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC39GE468
Zoro #
G5562177
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Length
5.7"

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Shaft Rotation
Clockwise
Nameplate RPM
1100/900 rpm
OEM Replacement Brand
RCD Parts
Phase
1
Voltage
400-460V
Full Load Amps
0.73A
Standards
UL Recognized, CSA Certified
Hz
60/50 Hz
Application
Provides Exact Drop-in Replacement
Fits Brand
Carrier
For Use With
Universal

Description

Motor, 1/4 HP, 1100/900 rpm, 460V, OEM Replacement Brand Carrier

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.