This item is Discontinued.

Carrier Motor, 1/4 HP, 900 rpm, 230V HC39VE615

This item is Discontinued.

Carrier

Motor, 1/4 HP, 900 rpm, 230V (Discontinued)

Mfr # HC39VE615
Zoro # G0339503
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC39VE615
Zoro #
G0339503
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1/4 HP, 900 rpm, 230V
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Compatible Brand
Carrier

Description

Motor, 1/4 HP, 900 rpm, 230V, OEM Replacement Brand Carrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.