Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carrier Motor, 1/5 HP, 115V, 1075 rpm, CCW HC37TQ113

Motor, 1/5 HP, 115V, 1075 rpm, CCW (Discontinued)

  • Mfr # HC37TQ113
  • Zoro # G0339339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC37TQ113
Zoro #
G0339339
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1/5 HP, 115V, 1075 rpm, CCW
For Use With Mfr. Model Number
310AAV024045AAJA
Fits Brand
Carrier

Description

Motor, 1/5 HP, 115V, 1075 rpm, CCW, For Use With Mfr. Model Number 310AAV024045AAJA, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.