Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC37GE228
Zoro #
G0338891
UPC #
-
Country of Origin
Mexico
Details
Item
OEM Replacement Motor
Motor Design
1-Phase
HP
1/6 to 1/5 hp
Voltage
208-230V AC
Phase
Single
For Use With Mfr. Model Number
123ANA042000BAAA
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
123ANA042000BAAA
Compatible Manufacturer Part Number
123ANA042000BAAA
Product Type
OEM Replacement Motor
Compatible Brand
Carrier
Description
OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/5 hp, 1/6 hp HP, Voltage 208-230V AC, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.