Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/5 HP, 208/230V

  • Mfr # HC37AE114

  • Zoro # G0116256


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
115V AC
Features
Length
Phase
1
Type
1/5 HP, 115V, 1075 rpm, 2.9A, 60 Hz, 1-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC37AE114
Zoro #
G0116256
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Carrier
Item
Blower Motor
Voltage
115V AC
Features
Length
Phase
1
Type
1/5 HP, 115V, 1075 rpm, 2.9A, 60 Hz, 1-Phase
Nameplate RPM
1075 rpm
Hz
60 Hz
HP
1/5

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, Voltage 115V AC, Full Load Amps 2.9 A, 39 Frame, 60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.