This item is Discontinued.

Carrier Motor, 1/8 HP, 208-230V, 1625 rpm, 1/2" SFT HC35KE231

This item is Discontinued.

Carrier

Motor, 1/8 HP, 208-230V, 1625 rpm, 1/2" SFT (Discontinued)

Mfr # HC35KE231
Zoro # G0339083
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HC35KE231
Zoro #
G0339083
UPC #
-
Country of Origin
Mexico

Details

Item
OEM Replacement Motor
HP
1/8 hp
Voltage
208-230V AC
For Use With Mfr. Model Number
40DQS014-300CD
Fits Brand
Carrier
OEM Replacement Brand
Carrier
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
40DQS014-300CD
Product Type
OEM Replacement Motor
Compatible Brand
Carrier
Compatible Manufacturer Part Number
40DQS014-300CD

Description

OEM Replacement Motor, 1/8 hp HP, Voltage 208-230V AC, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.