This item is Discontinued.

Carrier Motor, 208-230V, 1-Phase, 1/3 HP, CW HD42AQ243

This item is Discontinued.

Carrier

Motor, 208-230V, 1-Phase, 1/3 HP, CW (Discontinued)

Mfr # HD42AQ243
Zoro # G0340492
UPC # 696333210119
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD42AQ243
Zoro #
G0340492
UPC #
696333210119
Country of Origin
United States

Details

Item
OEM Replacement Motor
Motor Design
1-Phase
HP
1/3 hp
Voltage
208-230V AC
Phase
Single
Fits Brand
Carrier
For Use With Mfr. Model Number
FB4CNF024T00ABAA
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
FB4CNF024T00ABAA
OEM Replacement Brand
Carrier
Compatible Brand
Carrier
Product Type
OEM Replacement Motor
Compatible Manufacturer Part Number
FB4CNF024T00ABAA

Description

OEM Replacement Motor, Single Phase, Motor Design 1-Phase, 1/3 hp HP, Voltage 208-230V AC, OEM Replacement Brand Carrier, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.