Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm

  • Mfr # HC58FK231

  • Zoro # G810017653


product price: $1,791.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Voltage
208-230V AC
Overall Length
13-1/8 in
Features
RPM 1725, Counter Clockwise Rotation, 60Hz Cycle
Max. Amps
11 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC58FK231
Zoro #
G810017653
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13-1/8 in
Overall Width
7 in
Overall Height
8 1/4 in

Details

Fits Brand
Carrier
Item
Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm
Voltage
208-230V AC
Features
RPM 1725, Counter Clockwise Rotation, 60Hz Cycle
Max. Amps
11 A
Mounting
Base
Phase
3

Description

Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.