Motor, 3/4 HP, 460V, 1-Phase, 1034 rpm, 3 SPD

  • Mfr # 14B0007N05

  • Zoro # G0358491


product price: $370.42
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B0007N05
Zoro #
G0358491
UPC #
-
Country of Origin
Mexico

Details

Item
Direct Drive Blower Motor
HP
3/4
Voltage
460V AC
Phase
Single
Fits Brand
Carrier
No. of Speeds
3

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 990 RPM, No. of Speeds 3, Voltage 460V AC, Full Load Amps 1.7 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.