Shop CARRIER
See all product information
Fan and Blower Motor, 1/16 hp
Mfr # HC24AU725
Zoro # G0339022
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
HP
1/16 hp
Voltage
460V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
48DP-020-620
OEM Replacement Brand
Carrier
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC24AU725
Zoro #
G0339022
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
2 1/8 in
Shaft Diameter
1/4 in
Details
Item
Fan and Blower Motor
HP
1/16 hp
Voltage
460V AC
Fits Brand
Carrier
For Use With Mfr. Model Number
48DP-020-620
OEM Replacement Brand
Carrier
Compatible Manufacturer Model Number
48DP-020-620
Product Type
Fan and Blower Motor
Full Load Current @ 60 Hz
.53 A
Phase
Single
Capacitor Required
Capacitor Not Required
Compatible Manufacturer Part Number
48DP-020-620
Motor Design
Shaded Pole
Compatible Brand
Carrier
Description
Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/16 hp HP, Nameplate RPM 3,000 RPM, Voltage 460V AC, Full Load Amps .53 A, Not Applicable Frame, OEM Replacement Brand Carrier
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.