MOTORS - BLOWER
- Mfr # HD56FR233
- Zoro # G725075823
product price:Â
$
2,772.99
/ea
Free Shipping & Returns
Key Features
Duty
Continuous
Bearing Type
Ball
Phase
Three
Motor Design
Permanent Split Capacitor
Standards
CSA Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD56FR233
- Zoro #
- G725075823
- UPC #
- -
- Country of Origin
- Mexico
- Duty
- Continuous
- Bearing Type
- Ball
- Phase
- Three
- Motor Design
- Permanent Split Capacitor
- Standards
- CSA Listed
- Item
- MOTORS - BLOWER
- Compatible Manufacturer Part Number
- 48HCED07K1A5-6B0G0,48HCED07L1A5-0A1J0,48HCED07L1A5-6F1J0,48LCD004A2A5-0A3D0,48LCD004A2A5-0B2A0,48LCD004A2A5-0E0C0,48LCD004A2A5-0N1A0,48LCD004A2A5-2B0A0,48LCD004A2A5-2B0F0,48LCD004A2M5-0A0A0,48LCD004A2M5-0B0A0,48LCD005E2A5-0E0C0,48LCD005E2A5-0E5C0,48LCD005G2A5-0R0C0,48LCD005K2M5-0R0D0,48LCD007A1M5-0B5C0,48LCD007A2A5-0A3A0,48LCD007A2A5-0A3C0,48LCD007A2A5-0E2A0,48LCD007A2A5-0N1C0,48LCD007A2A5-1A2A0,48LCD007A2A5-1A3F0,48LCD007A2C5-0A0A0,48LCD007A2F5-0N0A0,48LCDA04 5A,48LCEA08 5A,48LCEA08B1A5-0A1F0,48LCF005C2A5-1A5C0,48LCR 08 5A,48LCR 09 5A,50HCQD08A1A5-6F5K0,50HCQD08B1A5-6B0G0,50HCQD08B1A5-6F0G0,50HCQD08E1A5-2B0G0,50LCF 09 5A,50LCF009A2M5-0R5A0,50LCFA05 5A,50TC-E08A1A5-6U2G0,50TC-E08C1A5-0A0G0,581JP08K125 A
- Application
- Fan/Blower
Dimensions
- Frame Size
- 56H
- Overall Length
- 12 3/8 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.