MOTORS - BLOWER
- Mfr # HD56JQ460
- Zoro # G125074372
product price:Â
$
4,528.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
48GEDM12C2Q6-8W2F0,48GEDM17D2M6-3W1C0,48GEDN08B2A6-0A0A0,48GEEM12A2M6-8F4Q0,48GEEN08J2M6-8F0A0,48GEEN17J2M6-3V4C0,48GEFM17A2A6-8P0C0,48GEFP24D2A6-3M1C0,48GERN09A2A6-0A4T0,48GERN24B2P6-3U5C0,48GETN12A2M6-8W1C0,48QERM07A2M6-3W1F0,50FE-M09A2M6-8W3C0,50FE-M09J2B6-0A3F0,50FE-M12A2M6-8W3C0,50FE-M12A2P6-3WTF0,50FE-M12J2M6-8M3F0,50FE-N09A2M6-8W5F0,50FE-N12A2M6-8W4C0,50FE-N20A2P6-3X4C0,50FE-N24A2P6-3X4C0,50FEQM08A2M6-0A1F0,50FEQM08A2N6-0A0A0,50FEQM09A2A6-0A0D0,50FEQM09A2P6-0A4C0,50FEQM12A2A6-3B4A0,50FEQM24A2A6-8V4C0,50FEQM24A2M6-0A0C0,50FEQM24J2A6-3X4C0,50GE-M07A2B6-0A0C0,50GE-M17D2A6-8V7C0,50GE-M20C2M6-8W2C0,50GE-M24A2M6-3W1C0,50GE-N17J2A6-3X4C0,50GEAM07L5M6-8W0F0,50GEQM07B2M6-3W4F0,50GEQM07L2P6-3W5C0,50GEQM08A2M6-8W3A0,50GEQM08B2M6-3W4F0,50GEQM08J2A6-0A9Q0
Motor Design
ECM
Duty
Continuous
Overall Length
15 in
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD56JQ460
- Zoro #
- G125074372
- UPC #
- -
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 48GEDM12C2Q6-8W2F0,48GEDM17D2M6-3W1C0,48GEDN08B2A6-0A0A0,48GEEM12A2M6-8F4Q0,48GEEN08J2M6-8F0A0,48GEEN17J2M6-3V4C0,48GEFM17A2A6-8P0C0,48GEFP24D2A6-3M1C0,48GERN09A2A6-0A4T0,48GERN24B2P6-3U5C0,48GETN12A2M6-8W1C0,48QERM07A2M6-3W1F0,50FE-M09A2M6-8W3C0,50FE-M09J2B6-0A3F0,50FE-M12A2M6-8W3C0,50FE-M12A2P6-3WTF0,50FE-M12J2M6-8M3F0,50FE-N09A2M6-8W5F0,50FE-N12A2M6-8W4C0,50FE-N20A2P6-3X4C0,50FE-N24A2P6-3X4C0,50FEQM08A2M6-0A1F0,50FEQM08A2N6-0A0A0,50FEQM09A2A6-0A0D0,50FEQM09A2P6-0A4C0,50FEQM12A2A6-3B4A0,50FEQM24A2A6-8V4C0,50FEQM24A2M6-0A0C0,50FEQM24J2A6-3X4C0,50GE-M07A2B6-0A0C0,50GE-M17D2A6-8V7C0,50GE-M20C2M6-8W2C0,50GE-M24A2M6-3W1C0,50GE-N17J2A6-3X4C0,50GEAM07L5M6-8W0F0,50GEQM07B2M6-3W4F0,50GEQM07L2P6-3W5C0,50GEQM08A2M6-8W3A0,50GEQM08B2M6-3W4F0,50GEQM08J2A6-0A9Q0
- Item
- MOTORS - BLOWER
- Motor Design
- ECM
- Duty
- Continuous
- Motor Shaft Rotation
- CWSE
- Phase
- Three
- Application
- Fan/Blower
- Insulation Class
- F
Dimensions
- Overall Length
- 15 in
Description
MOTORS - BLOWER, Three Phase, Motor Design ECM, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.