Shop CARRIER
See all product information
Create Account
MOTORS - BLOWER
- Mfr # HD60JQ460
- Zoro # G825074696
product price:Â
$
6,513.99
/ea
Free Shipping & Returns
Key Features
Duty
Continuous
Application
Fan/Blower
Overall Length
15 in
Compatible Manufacturer Part Number
48FEDM12L3Q6-3W3F0,48FEDM14D3M6-8U4C0,48FEDM14J3M6-3W4F0,48FEDM14J3M6-8W2A0,48FEDM14L3M6-3W5F0,48FEDM14M3M6-8W4A0,48FEDM16A3P6-3W4F0,48FEDM24A3A6-8U0A0,48FEDM24A3A6-8V0A0,48FEDM24A3M6-3U0A0,48FEDM24A3M6-3W1C0,48FEDM24A3M6-3W4C0,48FEDM24A3M6-8F0A0,48FEDM24AJM6-0A0A0,48FEDM24AJM6-0A6A0,48FEDM24AJM6-8U0A0,48FEDM24AJM6-8U2A0,48FEDM24B3A6-8U0A0,48FEDN12A3A6-8F0A0,48FEDN12B3M6-0A8C0,48FEDN14A3A6-3W0C0,48FEDN14B3P6-8F4F0,48FEDN14J3M6-8F1C0,48FEDN28A3M6-8B3C0,48FEDN28D6M6-8W2Q0,48FEEM14A3M6-0A3A0,48FEEM16B3A6-3W2A0,48FEEM20AJM6-8W3C0,48FEEM28A3A6-8U3A0,48FEEM28AJM6-3U0A0,48FEEN14A3P6-3W4F0,48FEEN14B3M6-3B2C0,48FEFM14J6M6-3L0A0,48FEFM16A3A6-0A6C0,48FEFM16A3M6-8B0A0,48FERM12A3M6-8F4C0,50FE-M14A3C6-8W0A0,50FEQM24A3M6-3X4N0,50GEQM28A3A6-8F2A0,582LE14N181A3F0AA
Insulation Class
F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD60JQ460
- Zoro #
- G825074696
- UPC #
- -
- Country of Origin
- Viet Nam
- Duty
- Continuous
- Application
- Fan/Blower
- Compatible Manufacturer Part Number
- 48FEDM12L3Q6-3W3F0,48FEDM14D3M6-8U4C0,48FEDM14J3M6-3W4F0,48FEDM14J3M6-8W2A0,48FEDM14L3M6-3W5F0,48FEDM14M3M6-8W4A0,48FEDM16A3P6-3W4F0,48FEDM24A3A6-8U0A0,48FEDM24A3A6-8V0A0,48FEDM24A3M6-3U0A0,48FEDM24A3M6-3W1C0,48FEDM24A3M6-3W4C0,48FEDM24A3M6-8F0A0,48FEDM24AJM6-0A0A0,48FEDM24AJM6-0A6A0,48FEDM24AJM6-8U0A0,48FEDM24AJM6-8U2A0,48FEDM24B3A6-8U0A0,48FEDN12A3A6-8F0A0,48FEDN12B3M6-0A8C0,48FEDN14A3A6-3W0C0,48FEDN14B3P6-8F4F0,48FEDN14J3M6-8F1C0,48FEDN28A3M6-8B3C0,48FEDN28D6M6-8W2Q0,48FEEM14A3M6-0A3A0,48FEEM16B3A6-3W2A0,48FEEM20AJM6-8W3C0,48FEEM28A3A6-8U3A0,48FEEM28AJM6-3U0A0,48FEEN14A3P6-3W4F0,48FEEN14B3M6-3B2C0,48FEFM14J6M6-3L0A0,48FEFM16A3A6-0A6C0,48FEFM16A3M6-8B0A0,48FERM12A3M6-8F4C0,50FE-M14A3C6-8W0A0,50FEQM24A3M6-3X4N0,50GEQM28A3A6-8F2A0,582LE14N181A3F0AA
- Insulation Class
- F
- Item
- MOTORS - BLOWER
- Phase
- Three
Dimensions
- Overall Length
- 15 in
Description
MOTORS - BLOWER, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.