Shop CARRIER
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # HB37GQ240
- Zoro # G225074203
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
2 1/2 in
Shaft Diameter
1/2 in
Overall Length
5 7/8 in
Number of Speeds
2
Compatible Manufacturer Part Number
48NG-B4809050--,48NG-B6009050--,48NG-B6013030--,48NG-B6013050--,48NR-B4813030--,48NR-B6011530--,48NRNB6011530--,48VLNB3609030,48VR-A3609050,48VR-A4813050,50NR-B36---30--,50NR-B60---50--,50VR A60 50,577CPWE48090UA--,577CPWE48090UAGP,577CPWE60090UAGP,577CPWK36060AA--,577CPWK36060AALW,577CPWK36060UA--,577CPWK42060AA--,577CPWK42060UA--,577ENWE60115NA,577ENWE60130AA,577ENWK36060NA--,577ENWK36090NA--,707EPXA36000AA,707EPXA48000AA,PY4GNAB36090AA,PY4GNAB42090NA,PY4GNAB48115NA,PY4GNAB48130AA,PY4GNAE36060AA,PY4GNAE42060AA,PY4GNAE42060UA--,PY4GNAE42090AA,PY4GNAE48130NA,PY4GNAE60090NA,PY4GNAE60115NA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB37GQ240
- Zoro #
- G225074203
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - CONDENSER
- Number of Speeds
- 2
- Compatible Manufacturer Part Number
- 48NG-B4809050--,48NG-B6009050--,48NG-B6013030--,48NG-B6013050--,48NR-B4813030--,48NR-B6011530--,48NRNB6011530--,48VLNB3609030,48VR-A3609050,48VR-A4813050,50NR-B36---30--,50NR-B60---50--,50VR A60 50,577CPWE48090UA--,577CPWE48090UAGP,577CPWE60090UAGP,577CPWK36060AA--,577CPWK36060AALW,577CPWK36060UA--,577CPWK42060AA--,577CPWK42060UA--,577ENWE60115NA,577ENWE60130AA,577ENWK36060NA--,577ENWK36090NA--,707EPXA36000AA,707EPXA48000AA,PY4GNAB36090AA,PY4GNAB42090NA,PY4GNAB48115NA,PY4GNAB48130AA,PY4GNAE36060AA,PY4GNAE42060AA,PY4GNAE42060UA--,PY4GNAE42090AA,PY4GNAE48130NA,PY4GNAE60090NA,PY4GNAE60115NA
- Insulation Class
- B
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Bearing Type
- Ball
- Standards
- CSA Listed, UL Recognized
- Motor Design
- Permanent Split Capacitor
- Phase
- Single
- Duty
- Continuous
Dimensions
- Shaft Length
- 2 1/2 in
- Shaft Diameter
- 1/2 in
- Overall Length
- 5 7/8 in
- Frame Size
- 48
Description
MOTORS - CONDENSER, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.