MOTORS - CONDENSER
- Mfr # HB39GQ230
- Zoro # G025075301
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Frame Size
48
Usable @ 208V
Usable at 208V
Duty
Continuous
Motor Enclosure Type
Totally Enclosed Air-Over
Shaft Length
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HB39GQ230
- Zoro #
- G025075301
- UPC #
- -
- Country of Origin
- Viet Nam
- Usable @ 208V
- Usable at 208V
- Duty
- Continuous
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Insulation Class
- B
- Standards
- CSA Listed
- Motor Design
- Permanent Split Capacitor
- Bearing Type
- Ball
- Item
- MOTORS - CONDENSER
- Compatible Manufacturer Part Number
- 114CNA042000BAAA,114CNA042000BAAB,114CNA0420L0BAAB,114CNA048000BAAB,134SAN04200NABAG,213CNA042000BBAA,213CNA042000GAAA,213CNA048000BAAA,213CNA048000BBAA,214DNA030000BAAA,214DNA042000BAAA,214DNA042000BAAB,214DNA048000BAAB,214DNA048P00BAAB,214DNA048P00HAAB,214DNC036000BAAA,214DNC048000BAAA,214DPA048000BAAB,235SAN048C0AAAAB,27SCA548A0030000,27SCA548A0030001,27SCA548A0030100,27SPA648A0030101,38CKD348-M-5C1--,BA13NA04200LAAAA,BA13NA048BNGAEAA,BA13NA06000GAAAA,BA13NA06000GACAA,BH14NB042P0GAAAA,BH14NB042P0GAAHA,CA14NA04800GAAAA,CA14NA04800LCAHA,CH13NA04200GAABA,CH13NA04200GACBA,GA5SAN46000WABAG,PA13NA048000ABAA,PA13NA04800GABAA,PA13NR048000AHAA,PA13NR04800GAHAA,PA13NR06000GAHAA
- Phase
- Single
- Number of Speeds
- 1
- Motor Shaft Rotation
- CWSE
Dimensions
- Frame Size
- 48
- Shaft Length
- 2 5/16 in
- Shaft Diameter
- 1/2 in
- Overall Length
- 5 7/8 in
Description
MOTORS - CONDENSER, Single Phase, Motor Design Permanent Split Capacitor, Usable @ 208V Usable at 208V, Motor Shaft Rotation CWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.