MOTORS - VARIABLE SPEED
- Mfr # S14S0016N04
- Zoro # G425075611
product price:Â
$
1,228.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Frame Size
48Y
Compatible Manufacturer Part Number
50PTD026 301, 50PTH026 301, 50PTV026 301
Motor Design
Permanent Split Capacitor
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S14S0016N04
- Zoro #
- G425075611
- UPC #
- -
- Country of Origin
- Mexico
- Product Type
- Fan and Blower Motor
- Compatible Manufacturer Part Number
- 50PTD026 301, 50PTH026 301, 50PTV026 301
- Motor Design
- Permanent Split Capacitor
- Item
- MOTORS - VARIABLE SPEED
- Phase
- Single
Dimensions
- Frame Size
- 48Y
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.