Water Filter Cartridge, 3 micron

  • Mfr # KH39MG002

  • Zoro # G0281900


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Carrier
Includes
Filter and Gasket
Features
Length
Filter Type
Oil Filter
Micron Rating
3 micron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KH39MG002
Zoro #
G0281900
UPC #
-
Country of Origin
United States

Details

Fits Brand
Carrier
Item
Oil Filter Cartridge, 3 Microns
Includes
Filter and Gasket
Features
Length
Filter Type
Oil Filter
Micron Rating
3 micron

Description

Water Filter Cartridge, Reduces Dirt, Moisture, Oil, Micron Rating 3 micron, Flow Rate Not Applicable, Inside Diameter 1 in, Outside Diameter 1 3/4 in, Overall Height 7 7/8 in, Service Life Not Applicable, Filter Media Glass Fiber, Application Oil Filter, Cartridge Media Glass Fiber, Compatible Mfr. Model Number KH18MG002, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Pleated, Filter Type Oil Filter, Maximum Pressure Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.