Zoro Homepage

Overload Relay, 50/60 Hz, 0.6 in, 1.1 in

  • Mfr # HN68GP077

  • Zoro # G100905240


product price: $23.69
/ea

Key Features

Standards
CSA Listed
Type
Overload Relay
Width
1.1 in
Height
0.6 in
Hz
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN68GP077
Zoro #
G100905240
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.1 in
Height
0.6 in
Length
2.9 in

Details

Item
Overload Relay
Standards
CSA Listed
Type
Overload Relay
Hz
50/60 Hz

Description

Overload

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.