Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, 24V AC, Polyethylene

  • Mfr # HK06MB011

  • Zoro # G315780298


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket
Housing Material
Polyethylene
Number of Switches
3
Pressure Setpoint Type
Fixed
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK06MB011
Zoro #
G315780298
UPC #
-
Country of Origin
Costa Rica

Dimensions

Overall Height
8 in
Overall Width
2 in
Sample Line Connection Size
1/4 in
Overall Depth
3 1/2 in

Details

Includes
Mounting Bracket
Housing Material
Polyethylene
Item
Pressure Switch
Number of Switches
3
Pressure Setpoint Type
Fixed
Product Type
Pressure Switch
Sample Line Connector Type
Barb
Housing Type
Open Mounted
Electrical Connection Type
Quick Connect Terminals
Reset Type
Automatic Reset
Maximum Differential Pressure Setting
1.79 in wc
Contact Form
SPST
Mounting Orientation
Any Position
Input Voltage
24V AC
Pressure Type
Differential

Description

Pressure Switch, Contact Form SPST, Electrical Connection Type Quick Connect Terminals, Housing Material Polyethylene, Housing Type Open Mounted, Includes Mounting Bracket, Input Voltage 24V AC, Maximum Differential Pressure Setting 1.79 in wc, Maximum Pressure Setting Not Applicable, Minimum Differential Pressure Setting Not Applicable, Minimum Pressure Setting Not Applicable, Mounting Orientation Any Position, Number of Switches 3, Overall Depth 3 1/2 in, Overall Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.