Zoro Homepage

Thermostat, Programmable

  • Mfr # 33CS2PPRH-03

  • Zoro # G0337403


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Fits Brand
Carrier
Application
Heat and Cool; Ventilating
Dehumidification Control
Yes
Operating Humidity Range
0% to 95% (Non-Condensing)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33CS2PPRH-03
Zoro #
G0337403
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 5/16 in
Overall Width
5 3/16 in
Overall Height
5 3/16 in

Details

Item
Thermostat, Programmable
Voltage
24V AC
Fits Brand
Carrier
Application
Heat and Cool; Ventilating
Dehumidification Control
Yes
Operating Humidity Range
0% to 95% (Non-Condensing)
Thermostat Type
Low Voltage
Temperature Limiting
No
Includes Batteries
No
Operating Temperature Range
-4 Degrees to 158 Degrees F
Backlit Screen
Yes
Key Pad Lockout
Yes
Shape
Square
Display Type
Backlit
Occupancy Sensor
Includes Remote Occupancy Sensor
Battery Backup
No
Programming Capability
1-Day, 2-Day, 5-Day, 7-Day
Temperature Control Range
-4 Degrees to 158 Degrees F
Frequency
5/6 Hz
Contact Rating
24V AC
Housing Color
Silver Metallic
Changeover Type
Automatic
Compatible System Type
Heat Pump with Aux
Filter Change Reminder
Yes
Fan Settings
Auto-On

Description

Thermostat, Programmable, Display Type Backlit, Key Pad Lockout Yes, Dehumidification Control Yes, Temperature Limiting No, Battery Backup No, Voltage 24V AC, Mounting Location Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.