Zoro Homepage

Transducer, 24VDC, 0-5" WC, 4/20mA

  • Mfr # HK05ZG019

  • Zoro # G0341308


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Fits Brand
Carrier
For Use With Mfr. Model Number
48EYD054-500
Product Type
Transducer
Compatible Manufacturer Model Number
48EYD054-500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK05ZG019
Zoro #
G0341308
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in

Details

Item
Transducer
Voltage
24V DC
Fits Brand
Carrier
For Use With Mfr. Model Number
48EYD054-500
Product Type
Transducer
Compatible Manufacturer Model Number
48EYD054-500
OEM Replacement Brand
Carrier
Process Connection Type
NPT
Compatible Manufacturer Part Number
48EYD054-500
Pressure Range - Maximum
280 psi
Output
4 to 20 mA

Description

Transducer, Product Type Transducer, Mounting Location Fan Deck, Pressure Range - Maximum 280 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.