Transducer
Mfr # HK05SZ003
Zoro # G0341323
product price: $147.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
30RAP0106-A-
Fits Brand
Carrier
Product Type
Transducer
Compatible Manufacturer Model Number
30RAP0106-A
OEM Replacement Brand
Carrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK05SZ003
Zoro #
G0341323
UPC #
-
Country of Origin
Mexico
Details
Item
Transducer
For Use With Mfr. Model Number
30RAP0106-A-
Fits Brand
Carrier
Product Type
Transducer
Compatible Manufacturer Model Number
30RAP0106-A
OEM Replacement Brand
Carrier
Pressure Range - Maximum
2,896 psi
Maximum Media Temperature
245 Degrees F
Compatible Manufacturer Part Number
30RAP0106-A
Electrical Connection Type
Screw Terminals
Pressure Range - Minimum
-46 psi
Housing Material
Stainless Steel
Minimum Media Temperature
-40 Degrees F
Description
Transducer, Electrical Connection Type Screw Terminals, Product Type Transducer, Minimum Media Temperature -40 Degrees F, Pressure Range - Minimum -46 psi, Pressure Range - Maximum 2,896 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.